missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Single-Cell Sample Holders for Evolution 300 and 600 UV-Visible Spectrophotometers
For use with Thermo Scientific™ Evolution™ 300 and 600 spectrophotometers
£497.00 - £1050.00
Specifications
For Use With (Equipment) | Thermo Scientific™ Evolution™ 300 and 600 UV-visible spectrophotometer |
---|---|
Includes | One cuvet holder on base plate |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11821882
|
Thermo Scientific™
10011301 |
One test tube or vial cuvette |
£497.00
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11383300
|
Thermo Scientific™
10011101 |
One rectangular cuvette |
£1050.00
Each |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11701151
|
Thermo Scientific™
10011201 |
One cylindrical cuvette |
£755.00
Each |
Estimated Shipment: 22-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Adjustable Microcell Holder
Holds one ultra-microcell, microcell or standard rectangular cell with 10mm maximum pathlength
Cylindrical Cell Holder
Holds one cylindrical cuvet with 100mm maximum pathlength
Long Pathlength Rectangular Cell Holder
Holds one rectangular cuvet with 5 to 100mm pathlength
Test Tube and Vial Holder
Holds one test tube or vial cuvet with diameter from 10 to 16mm and height from 75 to 100mm
Specifications
Thermo Scientific™ Evolution™ 300 and 600 UV-visible spectrophotometer | |
One cuvet holder on base plate |