Learn More
Thermo Scientific™ SL4F Plus Centrifuge Series
Ergonomic design, standard high contrast user interface for up to 6 saved programs with simple push-button operation for routine applications.
£9750.00 - £12055.00
Specifications
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
---|---|
Controller Type | Microprocessor |
Capacity | 4 x 1000 mL with TX-1000 Rotor |
Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Product Code | Brand | Model | Refrigerated | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Refrigerated | Price | Quantity & Availability | ||||
17130609
|
Thermo Scientific™
75009951 |
General Use Only | No |
£9750.00
Each |
Estimated Shipment: 12-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17140609
|
Thermo Scientific™
75009953 |
General Use Only | Yes |
£11860.00
Each |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17190609
|
Thermo Scientific™
75009971 |
IVD certified | No |
£10105.00
Each |
Estimated Shipment: 12-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17100619
|
Thermo Scientific™
75009973 |
IVD certified | Yes |
£12055.00
Each |
Estimated Shipment: 25-02-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The SL4F/SL4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
4 x 1000 mL with TX-1000 Rotor | |
15,200 rpm (Microliter 30 x 2 rotor) | |
Direct, Brushless Induction Low Profile | |
Rotor needs to be purchased separately | |
9 Accel/10 Braking | |
Each | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | |
32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) |
Microprocessor | |
25,830 x g (Microliter 30 x 2 Rotor) | |
High Contrast LCD, Push Button | |
Energy efficient, less waste | |
Stores up to 6 programs | |
Up to 6 programs via push button and high contrast LCD interface | |
No | |
General Purpose Centrifuge | |
208/230 V |