missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Thermoblock Adapter Plate
Click to view available options
For Use With (Equipment):
MTPs 96 x 0.2mL PCR Test Tubes
Description
- Tubes are easily accessible
- 96 x 0.2mL PCR tubes and PCR plates 96
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
For Use With (Equipment) | MTPs 96 x 0.2mL PCR Test Tubes |
Holds | 0.2ml Tubes |
No. of Places | 96 |
Temperature Range (Metric) | -99°C |
Type | Accessory, Adapter Plate |
Height (Metric) | 120 mm |
Voltage | 100/240 V |
Frequency | 50/60 Hz |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'