missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermoplastic, Outdoor Polyether Polyurethane Tags for M610 and M611
Linerless, Outdoor Polyester Cable Tag for use with Brady™ Printers M611 and M610.
Brand: Brady™ 312064
Additional Details : Weight : 0.35000kg
Description
- The B-7598 polyester cable identification tag has been developed to keep cables identifiable in outdoor environments
- Offers up to 10 years of outdoor legibility and durability
- Available in multiple colors
Specifications
100 Labels | |
RoHS Directive 2011/65/EU | |
Polyester | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
2.953 in. | |
0.2 mm | |
-40°F to +212°F | |
15 mm | |
5 x 2 mm |
Tag | |
Yellow | |
Gloss | |
75 mm | |
Rectangle | |
-40°C to +100°C | |
0.591 in. | |
0.19 x 0.07 in. | |
M610, M710, M611, BMP61, BMP71 |