missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermoplastic, Outdoor Polyether Polyurethane Tags for M610 and M611
Linerless, Outdoor Polyester Cable Tag for use with Brady™ Printers M611 and M610.
£86.90 - £164.00
Specifications
Quantity | 100 Labels |
---|---|
Type | Tag |
Certifications/Compliance | RoHS Directive 2011/65/EU |
Material | Polyester |
Finish | Gloss |
Product Code | Brand | Color | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Length (English) | Width (Metric) | Price | Quantity & Availability | ||
17887954
|
Brady™
312052 |
White | 2.362 in. | 10 mm |
£86.90
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17887914
|
Brady™
312054 |
White | 75 mm | 2.953 in. | 10 mm |
£110.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17868064
|
Brady™
312063 |
White | 75 mm | 2.953 in. | 15 mm |
£110.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17877974
|
Brady™
312082 |
White | 75 mm | 2.953 in. | 25 mm |
£137.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17887964
|
Brady™
312077 |
Black | 75 mm | 2.953 in. | 25 mm |
£164.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
17808044
|
Brady™
312053 |
Yellow | 60 mm | 2.362 in. | 10 mm |
£86.90
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17807874
|
Brady™
312055 |
Yellow | 75 mm | 2.953 in. | 10 mm |
£110.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17807974
|
Brady™
312064 |
Yellow | 75 mm | 2.953 in. | 15 mm |
£110.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17867884
|
Brady™
312083 |
Yellow | 75 mm | 2.953 in. | 25 mm |
£137.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17857974
|
Brady™
312080 |
Red | 75 mm | 2.953 in. | 25 mm |
£164.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17847884
|
Brady™
312079 |
Green | 75 mm | 2.953 in. | 25 mm |
£164.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17838064
|
Brady™
312078 |
Blue | 75 mm | 2.953 in. | 25 mm |
£164.00
Pack of 100 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
17888064
|
Brady™
312081 |
Silver | 75 mm | 2.953 in. | 25 mm |
£164.00
Pack of 100 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
- The B-7598 polyester cable identification tag has been developed to keep cables identifiable in outdoor environments
- Offers up to 10 years of outdoor legibility and durability
- Available in multiple colors
Specifications
100 Labels | |
RoHS Directive 2011/65/EU | |
Gloss | |
Rectangle | |
-40°C to +100°C | |
M610, M710, M611, BMP61, BMP71 |
Tag | |
Polyester | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
0.2 mm | |
-40°F to +212°F |