missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermoplastic, Outdoor Polyether Polyurethane Tags for M610 and M611

Linerless, Outdoor Polyester Cable Tag for use with Brady™ Printers M611 and M610.

Brand:  Brady™ 312078

Additional Details : Weight : 0.35000kg

 View more versions of this product

Product Code. 17838064

  • £164.00 / Pack of 100
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • The B-7598 polyester cable identification tag has been developed to keep cables identifiable in outdoor environments
  • Offers up to 10 years of outdoor legibility and durability
  • Available in multiple colors
Specifications

Specifications

100 Labels
RoHS Directive 2011/65/EU
Polyester
Data and Telecommunications Labeling, Wire and Cable Labeling
2.953 in.
0.2 mm
-40°F to +212°F
25 mm
Tag
Blue
Gloss
75 mm
Rectangle
-40°C to +100°C
0.984 in.
M610, M710, M611, BMP61, BMP71
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers