missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe PolarPack™ Foam Bricks
Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.
£30.72 - £55.13
Product Code | Brand | Dimensions (LxWxH) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxWxH) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
13059342
|
Sonoco™
FPP18 |
8.25 x 10 x 0.75 in. (20.9 x 20.3 x 1.9 cm) | 18 oz. | 0.72 kg |
£55.13
Pack of 28 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
13079342
|
Sonoco™
FPP24 |
6.5 x 4.5 x 1.5 in. (16.51 x 11.43 x 3.81 cm) | 24 oz. | 0.68 kg |
£40.25
Pack of 24 |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||
13089342
|
Sonoco™
FPP31 |
9 x 4 x 1.5 in. (22.8 x 10.16 x 3.81 cm) | 31 oz. | 1.2 kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13039342
|
Sonoco™
FPP7B |
4.5 x 4 x 0.75 in. (11.4 x 53.34 x 1.9 cm) | 7.5 oz. | 0.21 kg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Refrigerant bricks are vacuum-sealed for consistent weight and shape. These semi-rigid foam bricks never change shape during freezing, thawing or transit, enabling superior surface contact for more consistent temperature control.
- Available in a broad selection of styles and sizes
- Maintain temperature for an extended time
- Never change shape while in transit
- Freeze at 0°C (32°F)
- Nontoxic