missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe PolarPack™ Standard
PolarPack refrigerants provide thermal solutions for temperature critical packages during transit. Available in a broad selection of styles and a multitude of sizes, our refrigerants are designed to provide reliable temperature protection for a vast array of temperature-sensitive products and packages.
£13.00 - £804.00
Product Code | Brand | Material | Dimensions (LxWxH) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Dimensions (LxWxH) | Weight (English) | Price | Quantity & Availability | |||
13089332
|
Sonoco™
PP12 |
Polyethylene | 6 x 5.5 x 1 in. | 12 oz. |
£47.80
Pack of 48 |
In Stock
Log in to see stock. |
|||
13099332
|
Sonoco™
PP16 |
Polyethylene Film | 6.5 x 5.5 x 1 in. | 16 oz. |
£38.25
Pack of 36 |
In Stock
Log in to see stock. |
|||
17663585
|
Sonoco™
PP20IN24BL |
Polyethylene | 8 x 5.5 x 1.25 in. | 20 oz. |
£109.00
Pack of 24 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||
13009342
|
Sonoco™
PP24 |
Polyethylene | 8 x 5.5 x 1.25 in. | 24 oz. |
£32.97
Pack of 24 |
In Stock
Log in to see stock. |
|||
13019342
|
Sonoco™
PP32 |
Polyethylene Film | 10.5 x 5.5 x 1.25 in. | 32 oz. |
£13.00
Pack of 18 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||
16383356
|
Sonoco™
PP20IN24BL |
Polyethylene | 8 x 5.5 x 1.25 in. | 20 oz. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13029342
|
Sonoco™
PP48 |
Polyethylene Film | 10.5 x 7.5 x 1.25 in. | 48 oz. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13059332
|
Sonoco™
PP3 |
Polyethylene | 3.75 x 4 x 0.62 in. | 3 oz. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Thermal solutions for temperature critical packages during transit
- Gel will phase change at 0° C.
- condition coolant in freezer before shipments.
- refrigeration for transport of food, pharmaceuticals and medical products.
- For frozen or refrigerated shipments.
- Alternative to wet ice.
- Available in several sizes
- Cold shipping supplies .
Specifications
0°C |