Learn More
Sonoco™ ThermoSafe PolarPack™ Standard
PolarPack refrigerants provide thermal solutions for temperature critical packages during transit. Available in a broad selection of styles and a multitude of sizes, our refrigerants are designed to provide reliable temperature protection for a vast array of temperature-sensitive products and packages.
Brand: Sonoco™
Code : 04
Additional Details : Weight : 15.10200kg
Description
- Thermal solutions for temperature critical packages during transit
- Gel will phase change at 0° C.
- condition coolant in freezer before shipments.
- refrigeration for transport of food, pharmaceuticals and medical products.
- For frozen or refrigerated shipments.
- Alternative to wet ice.
- Available in several sizes
Specifications
16 oz. | |
5.5 in. | |
16 oz. | |
Polyethylene Film | |
For shipping temperature critical packages during transit |
6.5 in. | |
1 in. | |
6.5 x 5.5 x 1 in. | |
0°C |