missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe U-tek™ Ice
Cushions fragile shipments, and won’t dilute ice baths or damage samples. Remains frozen longer than regular ice, without the melting mess.
£242.00
Specifications
Material | Phase Change Material |
---|---|
For Use With (Application) | Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide |
Product Code | Brand | Dimensions (L x W) | Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Type | Quantity | Price | Quantity & Availability | |||
17868703
|
Sonoco™
405SQ |
16 x 14.7 in. (40.6 x 37.3 cm) | U-tek Square Mat | 28 Sheets |
£242.00
Pack of 28 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
Description
- Can be purchased as a 34ft roll,or as a 16 X 14 inch mat, or individual packets
- May be refrozen and reused, withstands pressures in excess of 60 lb per square inch for five minutes or longer
- Refrigerant contains neutral pH distilled and deionized water, and proprietary materials certified by the U.S. Food and Drug Administration as food grade chemicals
- Freezing Point: -1 deg. C/+30 deg
Specifications
Phase Change Material | |
Ideal for products requiring frozen temperatures or extreme cold that may not tolerate dry ice or Carbon dioxide |