Learn More
Corning™ Thermowell™ Gold 96-Well Polypropylene PCR Microplates
Available in full, half, and elevated skirt styles
Brand: Corning™ 3753
Code : 66
Additional Details : Weight : 0.01070kg
Description
Corning Thermowell GOLD 96-well PCR microplates are offered in four formats to ensure maximum flexibility and a perfect match for your applications. The original Thermowell 96-well PCR microplates are universal fit and can be cut into 3 x 8 well segments.
Specifications
DNase, RNase-free | |
Without Lid | |
Clear | |
Polypropylene | |
Non-sterile | |
50/Cs. | |
50/Cs. |
Standard | |
8 x 12 | |
Half | |
96 | |
For automation, RT-PCR applications | |
10/Pk. |