missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Thermowell™ Gold 96-Well Polypropylene PCR Microplates
Available in full, half, and elevated skirt styles
£402.00
Specifications
Certifications/Compliance | DNase, RNase-free |
---|---|
Format | Standard |
Lid | Without Lid |
Array | 8 x 12 |
Color | Clear |
Product Code | Brand | Skirt Style | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Skirt Style | Color | Price | Quantity & Availability | ||||
10591013
|
Corning™
3753 |
Half | Clear |
£402.00
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10468102
|
Corning™
3754 |
Elevated | Clear |
£402.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
10777724
|
Corning™
3752 |
Full | Clear |
£402.00
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
Corning Thermowell GOLD 96-well PCR microplates are offered in four formats to ensure maximum flexibility and a perfect match for your applications. The original Thermowell 96-well PCR microplates are universal fit and can be cut into 3 x 8 well segments.
Specifications
DNase, RNase-free | |
Without Lid | |
Clear | |
96 | |
For automation, RT-PCR applications | |
10/Pk. |
Standard | |
8 x 12 | |
Polypropylene | |
Non-sterile | |
50/Cs. | |
50/Cs. |