missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Three Compartment Dispenser

Click to view available options
Dimensions (D x W x L): 203 x 406 x 406mm
Description
- Durable acrylic is see-through so product levels are always visible
- Dimensions: 406 x 406 x 203mm
- For use in hospitals, labs, doctor's offices, veterinarian offices, dentist offices, etc.
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Color | Gray |
Includes | Wall mount screws |
Depth (Metric) | 203 mm |
Dimensions (D x W x H) Interior | 203 x 406 x 406 mm |
Height (Metric) | 406 mm |
Holds | Small supplies and personal protection |
Quantity | 1 Ea. |
Width (Metric) | 406 mm |
Product Type | Dispenser |
Material | Acrylic |
Product Suggestions
Customers who viewed this item also viewed
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Three Compartment Dispenser >
Spot an opportunity for improvement?Share a Content Correction