missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks, Side Necks Angled

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

Brand:  Lenz Laborglasintrumente 03314170

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10119360

  • £55.00 / Each
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

  • Distillation flasks acc. to DIN 12394 and in addition to DIN standard
  • With two angled side necks (20°)
  • With conical ground joints, with inscription label
  • Material: DURAN™
Specifications

Specifications

1 L
NS 29/32 Center Neck
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers