missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Titan2™ HPLC Syringe Filters

Banded polypropylene housing prevents bursting.

Brand:  Thermo Scientific™ 42213-NC

Code : NEW

Additional Details : Weight : 0.81310kg

 View more versions of this product

Product Code. 13557760

  • £568.87 / Pack of 500
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

  • Color-coded housing allows for easy identification of membrane
  • Most 30mm filters have a 1 micron glass pre-filter
  • For sample volumes of 2 mL to 100 mL
  • Retention volume <115 μL
  • Maximum operating temperature: 100°C (autoclavable at 125°C for 15 minutes)
  • Maximum operating pressure is approximately 100 psi
Specifications

Specifications

Purple
0.20 μm
Titan3
Nylon
500
17 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers