missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Titan2™ HPLC Syringe Filters
Banded polypropylene housing prevents bursting.
£568.87 - £959.13
Specifications
Color | Purple |
---|---|
Material | Nylon |
Pore Size | 0.20 μm |
No. per Case | 500 |
Product Line | Titan3 |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
13507770
|
Thermo Scientific™
42225-NC |
30 mm |
£959.13
Pack of 500 |
In Stock
Log in to see stock. |
|||||
13557760
|
Thermo Scientific™
42213-NC |
17 mm |
£568.87
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Color-coded housing allows for easy identification of membrane
- Most 30mm filters have a 1 micron glass pre-filter
- For sample volumes of 2 mL to 100 mL
- Retention volume <115 μL
- Maximum operating temperature: 100°C (autoclavable at 125°C for 15 minutes)
- Maximum operating pressure is approximately 100 psi
Specifications
Purple | |
0.20 μm | |
Titan3 |
Nylon | |
500 |