Learn More
Thermo Scientific™ Titan3™ Nylon (Polyamide) Syringe Filters
Helps to ensure more consistent and reliable results while protecting delicate instruments and prolonging column life. Thermo Scientific™ Titan3™ Nylon (Polyamide) Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.
Marca: Thermo Scientific™ 44525-NC
Code : NEW
Dettagli aggiuntivi : Weight : 2.50000kg
Descrizione
- Membrane of choice for analytical applications
- Naturally hydrophilic with broad chemical resistance
- Excellent flow rates and high-throughput loading
- HPLC recommended
- Able to filter solutions at temperatures up to 100°C
Specifica
Green | |
0.45 μm | |
Titan3 | |
30 mm |
Nylon | |
500 | |
Syringe Filter |