missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Titan3™ Nylon (Polyamide) Syringe Filters
Helps to ensure more consistent and reliable results while protecting delicate instruments and prolonging column life. Thermo Scientific™ Titan3™ Nylon (Polyamide) Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.
£879.77 - £2518.32
Specifications
Color | Green |
---|---|
Material | Nylon |
Pore Size | 0.45 μm |
Product Line | Titan3 |
Type | Syringe Filter |
Product Code | Brand | No. per Case | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Case | Price | Quantity & Availability | |||||
13567780
|
Thermo Scientific™
44525-NC |
500 |
£879.77
Pack of 500 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
13577780
|
Thermo Scientific™
44525-ND |
1500 |
£2518.32
Pack of 1500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
Description
- Membrane of choice for analytical applications
- Naturally hydrophilic with broad chemical resistance
- Excellent flow rates and high-throughput loading
- HPLC recommended
- Able to filter solutions at temperatures up to 100°C
Specifications
Green | |
0.45 μm | |
Syringe Filter |
Nylon | |
Titan3 | |
30 mm |