Learn More
Thermo Scientific™ Titan3™ Nylon (Polyamide) Syringe Filters
Helps to ensure more consistent and reliable results while protecting delicate instruments and prolonging column life. Thermo Scientific™ Titan3™ Nylon (Polyamide) Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.
Brand: Thermo Scientific™ 44525-ND
Code : NEW
Additional Details : Weight : 5.00000kg
Beschreibung
- Membrane of choice for analytical applications
- Naturally hydrophilic with broad chemical resistance
- Excellent flow rates and high-throughput loading
- HPLC recommended
- Able to filter solutions at temperatures up to 100°C
Spezifikation
Green | |
0.45 μm | |
Titan3 | |
30 mm |
Nylon | |
1500 | |
Syringe Filter |