missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Titan3™ PVDF Syringe Filters
Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust PVDF syringe filters.
Brand: Thermo Scientific™ 44525-PVC
Code : NEW
Additional Details : Weight : 2.50000kg
Description
- Outstanding Performance
- Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
- Performance-tested under actual HPLC conditions
- Integral 1mm borosilicate glass pre-filter (30mm devices) ensures greater confidence with high solids samples
- Reinforcing ring provides greater strength to the housing to prevent leakage and bursting (30mm products pressure rated to 120 psi)
- Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
- Able to filter solutions at temperatures up to 100°C
- Convenient and Easy to Use
- Color coding makes it easy to select the correct membrane and pore size
- Packed in re-usable rigid transparent color-coded containers
- Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
- Enhanced Luer lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Specifications
21 CFR 177.152 | |
0.45 μm | |
<137 μL | |
100 | |
Titan3 | |
30 mm |
Single-use | |
SPE | |
PP (Polypropylene) | |
1mm borosilicate glass | |
Syringe Filter |