missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Titan3™ PVDF Syringe Filters
Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust PVDF syringe filters.
£928.16 - £996.87
Specifications
Certifications/Compliance | 21 CFR 177.152 |
---|---|
Disposable | Single-use |
Hold up Volume (After Air Purge) | <137 μL |
Housing Material | PP (Polypropylene) |
No. per Pack | 100 |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
13507790
|
Thermo Scientific™
44525-PVC |
0.45 μm |
£928.16
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
13557770
|
Thermo Scientific™
42225-PVC |
0.2 μm |
£996.87
Pack of 500 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
- Outstanding Performance
- Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
- Performance-tested under actual HPLC conditions
- Integral 1mm borosilicate glass pre-filter (30mm devices) ensures greater confidence with high solids samples
- Reinforcing ring provides greater strength to the housing to prevent leakage and bursting (30mm products pressure rated to 120 psi)
- Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
- Able to filter solutions at temperatures up to 100°C
- Convenient and Easy to Use
- Color coding makes it easy to select the correct membrane and pore size
- Packed in re-usable rigid transparent color-coded containers
- Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
- Enhanced Luer lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Specifications
21 CFR 177.152 | |
<137 μL | |
100 | |
Titan3 | |
30 mm |
Single-use | |
PP (Polypropylene) | |
1mm borosilicate glass | |
Syringe Filter |