Learn More
Thermo Scientific™ TOC Certified Containers
Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.
Brand: Thermo Scientific™ CT18-TOC/LL
Description
Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.
Containers:
- Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
- Include Certificate of Analysis
Includes:
- Sampling and storage containers
- Autosampler compatible vials
- Culture tubes
- Low TOC water
Recommended for:
- TOC testing
- USP method 643 testing
- Off-line grab sampling of high purity water
- Storage of validation standards.

Specifications
Screw thread glass tube (round bottom) silanized with closure 16 x 125, Certified <10ppb TOC | |
0.563 in. | |
Glass | |
5 in. | |
255 | |
Screw | |
18 mL | |
127 mm | |
Tested and certified to contribute < 10 ppb; includes Certificate of Analysis (COA) | |
15-425 |
PTFE/Silicone | |
14.3 mm | |
18 mL | |
Certified <10ppb TOC | |
Glass Tube, Round Bottom | |
0.6 oz. | |
Screw Cap | |
255 Cs. | |
TOC Container |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.