missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Toilet Roll Holder
Toilet Roll Holder is suitable for institutional catering needs. Designed for intensive use.
Brand: Gilac™ G593921
This item is not returnable.
View return policy
Description
- Product suitable for institutional catering needs.
- Designed for intensive use.
- Excellent durability and longevity.
- An original GILAC Hygiene range product.
- Manufactured for many years so identical product replacement is possible and easy.
Specifications
Toilet Paper Dispenser | |
5.3 in. | |
5.1 in. | |
4.3 in. | |
Toilet Roll | |
Wall Mount | |
Front-loading with Opening |
White | |
135 mm | |
130 mm | |
110 mm | |
Plastic | |
1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ Toilet Roll Holder > Color: White
Spot an opportunity for improvement?Share a Content Correction