missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ Touchclave-Lab K Series Autoclaves

LTE™ offers their top-line range of mid-sized rectangular chambered general purpose autoclaves, available in a wide range of capacities, with pass-through versions also available from 300L and above.

Brand:  LTE Scientific™ TC/200/KS6


Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12705385

  • £34845.00 / Each
Estimated Shipment: 03-12-2024
to see stock.
Add to basket

Description

Description

  • 8-program touchscreen control system
  • Internal data archiving
  • Water jacketed chamber for exceptional cooling efficiency
  • Water conservation system and exhaust condensate
  • Load-sensed process timer
  • Pneumatically operated door lock and sealing system
  • Integral silent air compressor
  • Designed to operate using either a stem generator situated beneath the chamber, or via the customer's own direct steam supply
  • Incorporates an easy-glide vertical sliding door and have been designed to have a small footprint
Specifications

Specifications

1370 mm
Rectangular chamber
660 mm
1825 mm
Autoclave
500 kg
8 Programs
500 mm
Direct steam supply
200 L
Sterilization and critical process applications
TC/200/KS6
Touchscreen
600 mm
2 shelves, 4 positions
720 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers