missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Touchclave-Lab K Series Autoclaves
LTE™ offers their top-line range of mid-sized rectangular chambered general purpose autoclaves, available in a wide range of capacities, with pass-through versions also available from 300L and above.
£33105.00 - £51235.00
Specifications
Description | Rectangular chamber |
---|---|
For Use With (Application) | Sterilization and critical process applications |
Height (Metric) Exterior | 1825 mm |
Product Type | Autoclave |
Display | Touchscreen |
Product Code | Brand | Capacity (Metric) | Design | No. of Shelves | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Design | No. of Shelves | Price | Quantity & Availability | |||
12775375
|
LTE Scientific™
TC/150/KE1 |
150 L | Integral steam generator | 2 shelves, 4 positions |
£37035.00
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
12785375
|
LTE Scientific™
TC/150/KS6 |
150 L | Direct steam supply | 2 shelves, 4 positions |
£33105.00
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
12795375
|
LTE Scientific™
TC/200/KE1 |
200 L | Integral steam generator | 2 shelves, 4 positions |
£40025.00
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
12705385
|
LTE Scientific™
TC/200/KS6 |
200 L | Direct steam supply | 2 shelves, 4 positions |
£34845.00
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
12715385
|
LTE Scientific™
TC/300/KE1 |
300 L | Integral steam generator | 2 shelves, 4 positions; fitted with a no-tip auto-stop function and can be pulled out up to halfway |
£44905.00
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
12725385
|
LTE Scientific™
TC/300/KS6 |
300 L | Direct steam supply | 2 shelves, 4 positions; fitted with a no-tip auto-stop function and can be pulled out up to halfway |
£38275.00
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
12788895
|
LTE Scientific™
TC/360/KE1 |
360 L | Integral steam generator | 2 shelves, 4 positions; fitted with a no-tip auto-stop function and can be pulled out up to halfway |
£49160.00
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
12798895
|
LTE Scientific™
TC/360/KS6 |
360 L | Direct steam supply | 2 shelves, 4 positions; fitted with a no-tip auto-stop function and can be pulled out up to halfway |
£39625.00
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
12718905
|
LTE Scientific™
TC/450/KE1 |
450 L | Integral steam generator | 2 shelves, 4 positions; fitted with a no-tip auto-stop function and can be pulled out up to halfway |
£51235.00
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
12728905
|
LTE Scientific™
TC/450/KS6 |
450 L | Direct steam supply | 2 shelves, 4 positions; fitted with a no-tip auto-stop function and can be pulled out up to halfway |
£41740.00
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
Description
- 8-program touchscreen control system
- Internal data archiving
- Water jacketed chamber for exceptional cooling efficiency
- Water conservation system and exhaust condensate
- Load-sensed process timer
- Pneumatically operated door lock and sealing system
- Integral silent air compressor
- Designed to operate using either a stem generator situated beneath the chamber, or via the customer's own direct steam supply
- Incorporates an easy-glide vertical sliding door and have been designed to have a small footprint
Specifications
Rectangular chamber | |
1825 mm | |
Touchscreen | |
8 Programs |
Sterilization and critical process applications | |
Autoclave | |
600 mm |