missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Touchclave-Lab K Series Autoclaves
LTE™ offers their top-line range of mid-sized rectangular chambered general purpose autoclaves, available in a wide range of capacities, with pass-through versions also available from 300L and above.
Brand: LTE Scientific™ TC/300/KS6
Description
- 8-program touchscreen control system
- Internal data archiving
- Water jacketed chamber for exceptional cooling efficiency
- Water conservation system and exhaust condensate
- Load-sensed process timer
- Pneumatically operated door lock and sealing system
- Integral silent air compressor
- Designed to operate using either a stem generator situated beneath the chamber, or via the customer's own direct steam supply
- Incorporates an easy-glide vertical sliding door and have been designed to have a small footprint
Specifications
1370 mm | |
Rectangular chamber | |
1000 mm | |
1825 mm | |
Autoclave | |
630 kg | |
8 Programs | |
500 mm |
Direct steam supply | |
300 L | |
Sterilization and critical process applications | |
TC/300/KS6 | |
Touchscreen | |
600 mm | |
2 shelves, 4 positions; fitted with a no-tip auto-stop function and can be pulled out up to halfway | |
720 mm |