missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ Tough Precision Model Material
MakerBot™ Tough Precision Model Material is thermoplastically engineered for durable, strong, and dimensionally accurate 3D printed prototypes and fixtures.
Brand: MakerBot™ MKS-000088
This item is not returnable.
View return policy
Description
- Smart Spool™ provides valuable information including material type, color, and amount remaining via an RFID chip directly to MakerBot Print, while a desiccant in the spool maintains a low moisture level inside the drawer bay
- Glass Transition Temperature: 60 to 65°C
- Melting Temperature: 150 to 160°C
- Extruder Temperature: 210°C
- Spool Diameter: 21.8 cm
- Material Diameter: 1.75 mm
- Spool Width: 4.2 cm
Specifications
Slate Gray | |
MakerBot Method | |
Precision Material |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction