missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ Tough Precision Model Material
MakerBot™ Tough Precision Model Material is thermoplastically engineered for durable, strong, and dimensionally accurate 3D printed prototypes and fixtures.
POA
Specifications
For Use With (Equipment) | MakerBot Method |
---|---|
Product Type | Precision Material |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16331546
|
MakerBot™
MKS-000088 |
Slate Gray |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16341546
|
MakerBot™
MKS-000089 |
Onyx Black |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16351546
|
MakerBot™
MKS-000090 |
Stone White |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16361546
|
MakerBot™
MKS-000091 |
Safety Orange |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Smart Spool™ provides valuable information including material type, color, and amount remaining via an RFID chip directly to MakerBot Print, while a desiccant in the spool maintains a low moisture level inside the drawer bay
- Glass Transition Temperature: 60 to 65°C
- Melting Temperature: 150 to 160°C
- Extruder Temperature: 210°C
- Spool Diameter: 21.8 cm
- Material Diameter: 1.75 mm
- Spool Width: 4.2 cm
Specifications
MakerBot Method | |
Precision Material |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title