missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Anti-Slip Floor Safety Sign
Hard-to-miss signs made of durable floor marking tape
Brand: Brady™ 104510
Code : NEW
Additional Details : Weight : 0.05440kg
Description
- Backed with high-performance adhesive
- Features a highly visible, glossy appearance for communicating important safety and warning messages to employees
- Clear anti-skid area
- Designed with sections of anti-skid material that help prevent accidental slips, trips and falls
- Easy to remove and apply
- Made of polyester
Specifications
ASTM ANSI F1679, ANSI A1264.2-2006, OSHA | |
Polyester | |
Permanent Rubber | |
Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees | |
355.60 mm | |
-0.4°F | |
18 in. | |
-18°C to 54°C | |
-0.4°F to 129.9 °F | |
457.20 x 355.60 mm | |
Floor Marking Safety Sign |
Gloss | |
1 Ea. | |
ToughStripe - Pre-printed Floor Signs | |
14 in. | |
129.9°F | |
0.01 in. | |
457.20 mm | |
Rectangular | |
English | |
Safety Glasses Required | |
Black on Yellow |