missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Anti-Slip Floor Safety Sign

Hard-to-miss signs made of durable floor marking tape

Brand:  Brady™ 104492

 View more versions of this product

Product Code. 11751705

  • £128.00 / Each
Estimated Shipment: 10-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Backed with high-performance adhesive
  • Features a highly visible, glossy appearance for communicating important safety and warning messages to employees
  • Clear anti-skid area
  • Designed with sections of anti-skid material that help prevent accidental slips, trips and falls
  • Easy to remove and apply
  • Made of polyester

Specifications

Specifications

ASTM ANSI F1679, ANSI A1264.2-2006, OSHA
Gloss
1 Ea.
ToughStripe - Pre-printed Floor Signs
431.80 mm
129.9°F
0.01 in.
Round
English
Floor Marking Safety Sign
B534FS 17 in. RED,BLK/WHT FIRE EXTING W/SYM
Polyester
Permanent Rubber
17 in.
Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees
-0.4°F
-18°C to 54°C
-0.4°F to 129.9 °F
Fire Extinguisher
Black on White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ ToughStripe™ Anti-Slip Floor Safety Sign > Legend: FIRE EXTINGUISHER; Symbol: fire extinguisher symbol and arrow; Red and black on white

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.