missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughWash™ Washdown Resistant Label Tape for M7 Printers
The B-855 material is engineered to withstand rigorous washdowns and is ideal for safety and facility identification labelling and signage in the most aggressive environments.
Brand: Brady™ 173473
This item is not returnable.
View return policy
Description
- Print on demand pressure sensitive adhesive product for the food and beverage processing industry
- Withstands high pressure, heat, harsh chemicals and numerous washdown cycles
- Legible and long-lasting for even the toughest washdown cycles
- Service temperature range of -40°F to +230°F
- Made of B-855 polyester material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Continuous | |
Single-side Printable | |
Labels | |
Food and Beverage Process Labeling, General Identification, Safety Identification | |
No | |
Rectangle | |
-40°C to +110°C | |
0.178 mm | |
75 ft. | |
2 in. |
BM7C-2000-855-WT | |
None | |
Matte | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
75 ft. | |
-40°F to +230°F | |
0.007 in. | |
75 ft. x 2 in. | |
22.86 m | |
50.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction