missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughWash™ Washdown Resistant Label Tape for M7 Printers

The B-855 material is engineered to withstand rigorous washdowns and is ideal for safety and facility identification labelling and signage in the most aggressive environments.

£191.00 - £252.00

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Finish Matte
Format Continuous
View More Specs

Products 4
Product Code Brand Color Dimensions (LxW) Price Quantity & Availability  
Product Code Brand Color Dimensions (LxW) Price Quantity & Availability  
17838924
View Documents
Brady™
173460
White 75 ft. x 1 in.
£191.00
Each
Estimated Shipment: 24-01-2025
to see stock.
Add to basket
 
17829104
View Documents
Brady™
173473
White 75 ft. x 2 in.
£252.00
Each
Estimated Shipment: 21-02-2025
to see stock.
Add to basket
 
17858994
View Documents
Brady™
173461
Yellow 75 ft. x 1 in.
£191.00
Each
Estimated Shipment: 21-02-2025
to see stock.
Add to basket
 
17878794
View Documents
Brady™
173474
Yellow 75 ft. x 2 in.
£252.00
Each
Estimated Shipment: 21-02-2025
to see stock.
Add to basket
 
Description

Description

  • Print on demand pressure sensitive adhesive product for the food and beverage processing industry
  • Withstands high pressure, heat, harsh chemicals and numerous washdown cycles
  • Legible and long-lasting for even the toughest washdown cycles
  • Service temperature range of -40°F to +230°F
  • Made of B-855 polyester material
Specifications

Specifications

Not Autoclavable
None
Continuous
Single-side Printable
Labels
Food and Beverage Process Labeling, General Identification, Safety Identification
No
Rectangle
-40°C to +110°C
0.178 mm
22.86 m
Permanent Acrylic
Matte
Polyester
Thermal Transfer
Non-sterile
M710, BMP71
75 ft.
-40°F to +230°F
0.007 in.
75 ft.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.