missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ (TPX™) PMP Low Form Measuring Cylinders
Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.
Brand: Kartell™ 0133400
This item is not returnable.
View return policy
Description
Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.
- Low form
- Circular base
- Good chemical resistance
- Permanent graduations moulded into cylinders
- Can withstand temperatures up to 170°C
- Suitable for applications with food
Specifications
±2.5 mL | |
Autoclavable | |
2.5mL | |
Foodstuff | |
5.62 in. | |
Graduated Measuring Cylinder |
10 mL | |
170°C | |
Cylindrical | |
Circular | |
143 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ (TPX™) PMP Low Form Measuring Cylinders > Capacity: 50mL
Spot an opportunity for improvement?Share a Content Correction