missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ (TPX™) PMP Low Form Measuring Cylinders
Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.
£34.65 - £112.00
Specifications
Autoclavable | Autoclavable |
---|---|
Max. Temperature | 170°C |
Shape | Cylindrical |
For Use With (Application) | Foodstuff |
Base Type | Circular |
Product Code | Brand | dimCapacityMetric | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | dimCapacityMetric | Graduations | Price | Quantity & Availability | ||||
10020941
|
Kartell™
0133400 |
10 mL |
£59.65
Pack of 12 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||||
10182421
|
Kartell™
0133900 |
400 mL |
£112.00
Pack of 2 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
10080971
|
Kartell™
0133500 |
25 mL |
£47.35
Pack of 8 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
10428272
|
Kartell™
0133300 |
5 mL |
£34.65
Pack of 10 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
Beschreibung
Accurately measures the volume of a liquid. Kartell™ Low Form Measuring Cylinders use horizontal marked lines to assist in measuring out various volumes of a liquid.
- Low form
- Circular base
- Good chemical resistance
- Permanent graduations moulded into cylinders
- Can withstand temperatures up to 170°C
- Suitable for applications with food
Spezifikation
Autoclavable | |
Cylindrical | |
Circular |
170°C | |
Foodstuff | |
Graduated Measuring Cylinder |