Learn More
Thermo Scientific™ TRACE™ TR-1 GC Columns
Use this non-polar GC column for method development and analysis of chlorinated and nitroaromatic compounds and environmental samples.
Brand: Thermo Scientific™ 260A143P
Code : 16
Additional Details : Weight : 0.10000kg
Description
Use the Thermo Scientific™ TRACE™ TR-1 GC column for method development and chlorinated and nitroaromatic compounds and environmental analyses. These non-polar phase, 100% dimethyl polysiloxane gas chromatography columns have a high operating temperature.
Specifications
0.32 mm | |
TRACE | |
340/360°C | |
30 m |
G1, G2, G38 | |
TR-1 | |
0.25 μm | |
Non polar |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.