missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-1MS GC Columns

Use this low bleed nonpolar column for GC/MS environmental analyses that require high temperature and an inert phase.

Brand:  Thermo Scientific™ 260B154P

 View more versions of this product

Product Code. 10455363

  • £1035.15 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

With low bleed and a maximum operating temperature of 340–360°C, the Thermo Scientific™ TRACE™ TR-1MS column is ideal for all GC/MS applications. The column is particularly well suited for applications such as GC/MS environmental analyses, which require an inert phase that can operate at high temperature.

Engineered for Superior Performance:
  • Nonpolar phase, 100% dimethyl polysiloxane
  • High operating temperature
  • Inert phase suited for environmental analyses
Applications:
  • Chlorinated and nitroaromatic compounds
  • GC/MS environmental analyses
Excellent Quality and Reproducibility:
  • Low bleed even at elevated temperatures
  • Outstanding robustness for difficult separations
  • Reliable and reproducible performance
Recommended For:
  • Phthalates
  • Polymers
  • Total recoverable petroleum hydrocarbons (TRPHs)
  • Alternative Uses:
  • Chlorinated Aromatics
  • Organochlorine Pesticides
  • Organophosphorous Pesticides
  • PAHs
  • Paraffins
  • Polywax
  • Pyrethroids
  • Semivolatiles
  • Xylenes
Similar To:
  • DB-1
  • DB-Petro
  • BP1
  • HP-1
  • HP-1MS
  • Rtx™-1
  • Ultra-1
  • SPB™-1
  • SPB™-1 Sulfur
  • Petrocol™ DH
  • CP-Sil 5CB
  • RSL-150
  • RSL-160
  • ZB-1
  • CB-1
  • OV™-1
  • PE-1
  • 007-1(MS)
  • SP™-2100
  • SE-30
  • RH-1
  • CC-1
  • CP-Sil 5CB MS
  • VF-1ms
TRUSTED_SUSTAINABILITY
Specifications

Specifications

340/360°C
0.25 mm
Trace™ TR-1 MS
Environmental Analysis, GC/MS Environmental Analyses
60 m
60 m x 0.25 mm x 0.25 μm
0.25 mm
TRACE
G1, G2, G38
0.25 μm
Non-Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.