missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-225 GC Columns
Thermo Scientific™ TRACE TR-225 GC Columns offer reliable and reproducible performance.
Brand: Thermo Scientific™ 260Y142P
This item is not returnable.
View return policy
Description
Thermo Scientific™ TRACE TR-225 GC Columns offer reliable and reproducible performance.
- Mid-polarity phase, 50% Cyanopropylphenyl polysiloxane
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Manufactured to minimize risk of damage from contaminated carrier gas
- Similar to: DB-225, HP-225, RTX-225, BP225
Recommended for:
- Fatty Acid Methyl Esters (FAMEs)
- Carbohydrates
- Neutrol Sterols

Specifications
230/250°C | |
0.25 mm | |
Trace™ TR-225 | |
0.25 μm | |
Mid-Polar |
0.25 mm | |
TRACE | |
GC for Fatty Acid Methyl Esters (FAMEs), GC for Carbohydrates, GC for Neutral Sterols | |
30 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ TRACE™ TR-225 GC Columns > 30m x 0.25mm x 0.25μm
Spot an opportunity for improvement?Share a Content Correction