missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-225 GC Columns
Thermo Scientific™ TRACE TR-225 GC Columns offer reliable and reproducible performance.
£225.39 - £705.00
Specifications
Stationary Phase | Trace™ TR-225 |
---|---|
Max. Temperature | 230/250°C |
For Use With (Application) | GC for Fatty Acid Methyl Esters (FAMEs), GC for Carbohydrates, GC for Neutral Sterols |
Film Thickness | 0.25 μm |
Polarity | Mid-Polar |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10200155
|
Thermo Scientific™
260Y130P |
15 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10370835
|
Thermo Scientific™
260Y142P |
30 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10210155
|
Thermo Scientific™
260Y154P |
60 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Thermo Scientific™ TRACE TR-225 GC Columns offer reliable and reproducible performance.
- Mid-polarity phase, 50% Cyanopropylphenyl polysiloxane
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Manufactured to minimize risk of damage from contaminated carrier gas
- Similar to: DB-225, HP-225, RTX-225, BP225
Recommended for:
- Fatty Acid Methyl Esters (FAMEs)
- Carbohydrates
- Neutrol Sterols
Specifications
Trace™ TR-225 | |
GC for Fatty Acid Methyl Esters (FAMEs), GC for Carbohydrates, GC for Neutral Sterols | |
Mid-Polar |
230/250°C | |
0.25 μm |