missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-35MS GC Columns

Use these mid-polarity columns for many applications.

Brand:  Thermo Scientific™ 260C223P

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10428084

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

  • Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
  • Exceptionally low surface activity
  • Low bleed even at elevated temperatures
  • Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35

Recommended for:

  • Pesticides
  • Herbicides
  • Drugs of Abuse
  • Poly Aromatic Hydrocarbons
  • Pharmaceuticals
Specifications

Specifications

0.25 mm
0.25 mm
330/360°C
0.5 μm
Mid-Polar
G42
Trace™ TR-35 MS
GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for Poly Aromatic Hydrocarbons (PAHs), GC/MS for Pharmaceuticals
30 m
30 m x 0.25 mm x 0.5 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers