missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-35MS GC Columns
Use these mid-polarity columns for many applications.
£239.90 - £1009.02
Product Code | Brand | Diameter (Metric) | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
10060013
|
Thermo Scientific™
260C142P |
0.25 mm | 0.25 μm | 30 m |
£571.43
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||
10065634
|
Thermo Scientific™
260C154P |
0.25 mm | 0.25 μm | 60 m |
£1009.02
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||
10448274
|
Thermo Scientific™
260C286P |
0.53 mm | 1 μm | 15 m |
£380.65
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
10734457
|
Thermo Scientific™
260C129P |
0.22 mm | 0.25 μm | 15 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10070013
|
Thermo Scientific™
260C143P |
0.32 mm | 0.25 μm | 30 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10486493
|
Thermo Scientific™
260C130P |
0.25 mm | 0.25 μm | 15 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10428084
|
Thermo Scientific™
260C223P |
0.25 mm | 0.5 μm | 30 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10438084
|
Thermo Scientific™
260C224P |
0.32 mm | 0.5 μm | 30 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10477894
|
Thermo Scientific™
260C135P |
0.22 mm | 0.25 μm | 25 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10639085
|
Thermo Scientific™
260C298P |
0.53 mm | 1 μm | 30 m |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.
- Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
- Exceptionally low surface activity
- Low-bleed even at elevated temperatures
- Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35
Recommended for:
- Pesticides
- Herbicides
- Drugs of Abuse
- Poly Aromatic Hydrocarbons
- Pharmaceuticals
Specifications
G42 | |
330/360°C | |
Mid-Polar |