missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-35MS GC Columns
Use these mid-polarity columns for many applications.
Brand: Thermo Scientific™ 260C135P
Code : 16
Additional Details : Weight : 1.00000kg
Description
Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.
- Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
- Exceptionally low surface activity
- Low bleed even at elevated temperatures
- Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35
Recommended for:
- Pesticides
- Herbicides
- Drugs of Abuse
- Poly Aromatic Hydrocarbons
- Pharmaceuticals
Specifications
0.22 mm | |
0.22 mm | |
330/360°C | |
0.25 μm | |
Mid-Polar |
G42 | |
Trace™ TR-35MS | |
GC/MS for Pesticides, GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for Poly Aromatic Hydrocarbons (PAHs), GC/MS for Pharmaceuticals | |
25 m | |
25m x 0.22mm x 0.25um |