Learn More
Thermo Scientific™ TRACE™ TR-5 GC Columns
Choose these excellent starting columns for method development, capable of performing most required separations.
Brand: Thermo Scientific™ 260E297P
588.07 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Excellent starting columns for method development,Thermo Scientific™ TRACE™ TR-5 GC Columns are capable of performing most required separations.
- Nonpolar phase, 5% phenyl methyl polysiloxane
- High operating temperature and extremely low bleed
- Widely used in a variety of applications
- Similar to: DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54
Recommended for:
- Alcohols
- Free fatty acids
- Aromatics
- Flavors
- Low polarity pesticides

Specifications
320/340°C | |
0.32 mm | |
Trace™ TR-5 | |
Flavors Analysis, GC/MS for Free Fatty Acids, GC/MS for Aromatics, GC/MS for Flavors, GC/MS for Low Polarity Pesticides | |
30 m | |
30 m x 0.32 mm x 1 μm |
0.32 mm | |
TRACE | |
G27, G36 | |
1 μm | |
Non-Polar |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.