missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer Bottle/Cylinder Brush
Cole Parmer Bottle/Cylinder Brush is ideal for cleaning bottles, cylinders, and large test tubes
Brand: Cole Parmer 84550-16
This item is not returnable.
View return policy
Description
Cole Parmer Bottle/Cylinder Brush is ideal for cleaning bottles, cylinders, and large test tubes
- Full radial end tip promotes effective cleaning and reduces scratching of glass and plasticware.
- Wire handle has hanging hook
Specifications
Bottle/Cylinder Brushes | |
Wire | |
Black | |
16 in. | |
40.64 cm |
Nylon | |
Full Radial End | |
Bottles, Cylinders, Large Test Tubes | |
11 in. | |
12/Pk. |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole Parmer Bottle/Cylinder Brush > Medium
Spot an opportunity for improvement?Share a Content Correction