missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ 2-Second Temp Food Thermometer
Fisherbrand Traceable™ 2-Second Temp Food Thermometer is NSF Certified for food and has a safe, anti-microbial surface.
Brand: Fisherbrand™
Additional Details : Weight : 0.20000kg
Includes: Multi-point calibration on an individually-numbered Traceable™ Certificate which assures accuracy from ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA and indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement
Description
Features:- Water/splash resistant
- Safe Anti-microbial surface
- Magnetic Backing
- Rapid response of 2 seconds within 1 degree
- Sleep Mode capabilities
- Resolution is 0.1°
- Accuracy ± 0.9°F from -4°F to 482°F, otherwise ±1.8°F
- Ultra-sensitive thermistor sensor is located at the tip of the probe, requiring a minimum insertion distance of 0.25 inches (5 mm)
- Weight is 2-3/8 ounces.
Compliance
ISO 17025, A2LA, NIST
Services
1 year
Specifications
40°F and 140°F | |
0.13 in. | |
1.5 in. | |
2.8 in. | |
Stainless Steel | |
0.75 in. | |
482°F | |
-40°F to +482°F | |
Approx. 4000 hr. | |
±0.9°F from -4°F to +482°F |
ISO 17025, NIST, NSF Certified | |
4.5in x 0.75in x 1.5in | |
Traceable Certificate, Battery | |
Standard | |
2.375 oz. | |
4.5 in. | |
-40°F | |
Yes | |
AAA | |
0.1° |