missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ 2-Second Temp Food Thermometer
Fisherbrand Traceable™ 2-Second Temp Food Thermometer is NSF Certified for food and has a safe, anti-microbial surface.
£78.90 - £87.00
Specifications
Calibration Points | 40°F and 140°F |
---|---|
Certifications/Compliance | ISO 17025, NIST, NSF Certified |
Includes | Traceable Certificate, Battery |
Probe Type | Stainless Steel |
Weight (English) | 2.375 oz. |
Product Code | Brand | Model | Diameter (English) Probe | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Diameter (English) Probe | Dimensions (L x W x H) | Price | Quantity & Availability | |||
15897934
|
Fisherbrand™
|
Deluxe | 0.15 in. | 6.0in x 0.75in x 1.75in |
£87.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15887934
|
Fisherbrand™
|
Standard | 0.13 in. | 4.5in x 0.75in x 1.5in |
£78.90
Each |
Estimated Shipment: 07-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Features:- Water/splash resistant
- Safe Anti-microbial surface
- Magnetic Backing
- Rapid response of 2 seconds within 1 degree
- Sleep Mode capabilities
- Resolution is 0.1°
- Accuracy ± 0.9°F from -4°F to 482°F, otherwise ±1.8°F
- Ultra-sensitive thermistor sensor is located at the tip of the probe, requiring a minimum insertion distance of 0.25 inches (5 mm)
- Weight is 2-3/8 ounces.
Compliance
ISO 17025, A2LA, NIST
Services
1 year
Specifications
40°F and 140°F | |
Traceable Certificate, Battery | |
2.375 oz. | |
482°F | |
-40°F to +482°F | |
Approx. 4000 hr. | |
±0.9°F from -4°F to +482°F |
ISO 17025, NIST, NSF Certified | |
Stainless Steel | |
0.75 in. | |
-40°F | |
Yes | |
AAA | |
0.1° |