Learn More
Fisherbrand™ Traceable™ Alarm RH/Temperature Monitor
Includes: Flip-open stand for benchtop; slot for wall mounting; external temperature/humidity sensor; AAA battery
Description
Triple-display and remote control unit offers safety and convenience. Fisherbrand™ Traceable™ Remote Alarm RH/Temperature Monitors are ideal for routine measurements, round-the-clock monitoring, quality control and critical experiments. Place sensor in hoods, cleanrooms, coolers, stockrooms, incubators, environmental chambers, and chemical storage areas.
- Multi-point calibration on an individually-numbered Traceable™ certificate
- Triple display simultaneously shows minimum/maximum and current humidity
- Minimum and maximum memory feature for both temperature and humidity
- Internal or external ambient sensor reads temperature and humidity
- Alarm sounds when reading rises above or falls below set points
- Supplied with flip-open stand for lab bench and slot for wall mounting
- High-impact, chemical-resistant ABS plastic construction
Order Info
Also available without the attached cable; sensors are inside the unit as opposed to on a cable. See Cat. No. 15-079-630.
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO™ 17025 calibration laboratory accredited by A2LA™.
Specifications
Remote Alarm Rh/Temperature Monitor | |
0.1°C | |
0°C to 60°C | |
Audible | |
ABS Plastic | |
0.1°F | |
2.75 in. | |
4.25 in. | |
0.75 in. | |
4 oz. | |
For routine measurements, round-the-clock monitoring, quality control and critical experiments, place sensor in hoods, cleanrooms, coolers, stockrooms, incubators, environmental chambers and chemical storage areas | |
ISO 17025, A2LA, NIST |
5 to 95% | |
Humidity Accuracy: ±3% midrange, ±5% otherwise | |
±0.5°C | |
LCD w/ 0.5 in. digits | |
32°F to 140°F | |
2.75 x 4.25 x 0.75 in. (7 x 10.8 x 1.9 cm) | |
7 cm | |
10.8 cm | |
1.9 cm | |
0.113 kg | |
Flip open stand for benchtop, slot for wall mounting, external temperature/humidity sensor, AAA battery |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.