missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Data Logging Ethernet Thermometers Compatible with TraceableLIVE™ Cloud Service
Thermometer that allows you to stay connected to your critical environments no matter where you go.
£264.00 - £388.00
Specifications
Type | Thermometer |
---|---|
Calibration | Calibrated |
Material | Plastic |
For Use With (Application) | Temperature monitoring |
Length (Metric) | 6.985 cm |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | ||||||
16526820
|
Fisherbrand™
61012-17 |
-50°C to +60°C |
£264.00
Each |
Estimated Shipment: 17-07-2025
Log in to see stock. |
||||||
16536820
|
Fisherbrand™
61012-11 |
-90°C to +105°C |
£388.00
Each |
Estimated Shipment: 03-10-2025
Log in to see stock. |
||||||
Description
- Connect to your data via smartphone, tablet, or PC using TraceableLIVE cloud service
- Get the reliability, speed, and security using Ethernet connection
- View current temperature conditions anywhere – cloud-based interface sends email, text, and push notifications
- No software required – web, Android™, Apple™ iOS data visibility
- Get accurate, reliable measurements with included NIST-traceable calibration
Specifications
Thermometer | |
Plastic | |
6.985 cm |
Calibrated | |
Temperature monitoring | |
0.544 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Traceable™ Data Logging Ethernet Thermometers Compatible with TraceableLIVE™ Cloud Service