Learn More
Fisherbrand™ Traceable™ Digital Thermometer with Stainless-Steel Stem and 0.25 in. LCD Screen
Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.
£34.50 - £148.91
Specifications
Material | Stainless Steel |
---|---|
Product Type | Digital Thermometer |
Min. Temperature (English) | -58°F |
Min. Temperature (Metric) | -50°C |
Calibrated | Yes |
Product Code | Brand | Model | Temperature Range (Metric) | Temperature Range (English) | Accuracy | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Temperature Range (Metric) | Temperature Range (English) | Accuracy | Price | Quantity & Availability | |||
11719725
|
Fisherbrand™
93676-66 |
Key-Chain Thermometer | -50°C to +150°C | -58°F to +302°F | ±1°C |
£34.50
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||
11785853
|
Fisherbrand™
90008-67 |
Shockproof/Water-resistant Thermometer | -50°C to +300°C | -58°F to +572°F | ±1°C |
£59.87
Each |
In Stock
Log in to see stock. ![]() |
|||
11769725
|
Fisherbrand™
93677-00 |
Food/Piercing/Splash-Proof/Drop-Proof Thermometer | -50°C to +280°C | -58°F to +536°F | ±1°C |
£50.45
Each |
Estimated Shipment: 25-07-2025
Log in to see stock. |
|||
11799715
|
Fisherbrand™
90012-31 |
Ultra Shockproof/Water-resistant Thermometer | -50°C to +300°C | -58°F to +572°F | ±0.4°C |
£148.91
Each |
In Stock
Log in to see stock. |
|||
11759725
|
Fisherbrand™
93676-96 |
Ultra Food/Waterproof/Piercing/Drop-proof Thermometer | -50°C to +300°C | -58°F to +572°F | ±0.4°C |
£118.00
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
|||
Description
Traceable™ Digital Thermometer used to measure temperature of gases, food, and semisolids.
- Short-stem piercing models are ideal for carrying in a pocket
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
- Traceable to standards provided by NIST
- Waterproof thermometers (see Models 14-648-43, -44) are ideal for wet labs, wash-down areas and field use
- 0.375 in. LCD screen thermometers available (see Cat. No.14-648-47); also available with protective guards (see Cat. Nos. 06-664-32 and 06-664-30)
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
Stainless Steel | |
-58°F | |
Yes |
Digital Thermometer | |
-50°C | |
Digital LCD |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.