missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Memory Hygrometer/Thermometer
Simultaneously displays both temperature and relative humidity on dual 1.12 in. high LCD.
£41.29 - £350.00
Specifications
Alarm Types | Programmable Audible Alarm |
---|---|
Includes | Calibration instructions |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
11799825
|
Fisherbrand™
|
Memory Hygrometer/Thermometer |
£350.00
Each |
Estimated Shipment: 19-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11719835
|
Fisherbrand™
|
75% Calibration Standard |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Simultaneously displays both temperature and relative humidity on dual 1.12 in. high LCD.
- Minimum/maximum humidity and temperature readings
- Auto-off function
- w/Computer output
- w/Programmable audible alarm
Specifications
Programmable Audible Alarm | |
Calibration instructions |