missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Precision Lollipop™ Water-Resistant Thermometers
This digital and water-resistant thermometer provides results in two seconds
£76.13 - £95.37
Specifications
Type | Lollipop Thermometer |
---|---|
Resolution | 0.1°C |
Accuracy | ±0.5°C from -20°C to 200°C, ±1°C otherwise |
Temperature Range (Metric) | -50°C to +250°C |
Temperature Accuracy | ±1.5°C |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
16506820
|
Fisherbrand™
93679-65 |
Integrated Probe, Protective Sheath, Suction-Cup Mount, Hook and Loop Mount, Magnetic Mount, CR2032 Battery, and NIST-Traceable Certificate (with data) |
£95.37
Each |
In Stock
Log in to see stock. ![]() |
||||||
16516820
|
Fisherbrand™
93679-68 |
Cabled Probe, Protective Sheath, Suction-Cup Mount, Hook and Loop Mount, Magnetic Mount, CR2032 Battery, and NIST-Traceable Certificate (with data) |
£76.13
Each |
Estimated Shipment: 14-08-2025
Log in to see stock. |
||||||
Description
- Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
- Water-resistant, IP64, case allows for dependable readings even in wet environments
- Quickly recall min/max readings and switch between °F and °C with the press of a button
- Read in any position and lighting condition with backlit display that can be rotated up to 180°
- Choose between an integrated or 9-ft (2.7 m) cabled sensor
Specifications
Lollipop Thermometer | |
±0.5°C from -20°C to 200°C, ±1°C otherwise | |
±1.5°C | |
-58°F to +482°F | |
2.54 cm | |
0.907 kg | |
NIST |
0.1°C | |
-50°C to +250°C | |
LCD | |
1 in. | |
2 lb. | |
Temperature Monitoring |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Traceable™ Precision Lollipop™ Water-Resistant Thermometers